Versatile Material Handling Container, 4 Way Entry, Safety Yellow, 3 Short Stainless Steel Bars
- Mfr # FP.448-SY.DHP.01-55RB3SH.SS
- Zoro # G423570170
product price:Â
$
1,781.99
/ea
Key Features
Load Capacity
325 gal
Overall Length
48 in
Color
Safety Yellow
Material
LLDPE
Overall Height
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.448-SY.DHP.01-55RB3SH.SS
- Zoro #
- G423570170
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 48 in
- Overall Height
- 48 in
- Overall Width
- 44 in
Details
- Load Capacity
- 325 gal
- Color
- Safety Yellow
- Material
- LLDPE
- Includes
- 3 short stainless steel rotating bars, container with drain plug, 55 lb pallet
- Volume Capacity
- 42 cu. ft.
Description
Versatile Material Handling Container, 4 Way Entry, Safety Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.