Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Versatile Material Handling Container, 4 Way Entry, Safety Yellow
- Mfr # FP.438-SY-45
- Zoro # G823570190
product price:Â
$
1,193.99
/ea
Key Features
Includes
Container with 45lb pallet
Load Capacity
240 gal
Overall Height
38 in
Color
Safety Yellow
Material
LLDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.438-SY-45
- Zoro #
- G823570190
- UPC #
- -
- Country of Origin
- United States
- Includes
- Container with 45lb pallet
- Load Capacity
- 240 gal
- Color
- Safety Yellow
- Material
- LLDPE
- Volume Capacity
- 32 cu. ft.
Dimensions
- Overall Height
- 38 in
- Overall Length
- 48 in
- Overall Width
- 44 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.