Versatile Material Handling Container, 4 Way Entry, Tan
- Mfr # FP.448-TN.DHP.01-45
- Zoro # G423570910
product price:Â
$
1,396.99
/ea
Key Features
Material
LLDPE
Includes
Container with drain plug, 45lb pallet
Overall Height
48 in
Color
Tan
Load Capacity
325 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.448-TN.DHP.01-45
- Zoro #
- G423570910
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 48 in
- Overall Width
- 44 in
- Overall Length
- 48 in
Details
- Material
- LLDPE
- Includes
- Container with drain plug, 45lb pallet
- Color
- Tan
- Load Capacity
- 325 gal
- Volume Capacity
- 42 cu. ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.