Versatile Material Handling Container, 4 Way Entry, Tan
- Mfr # FP.456-TN-45
- Zoro # G623569936
product price:Â
$
1,446.99
/ea
Key Features
Load Capacity
375 gal
Volume Capacity
50 cu. ft.
Overall Height
56 in
Overall Width
44 in
Material
LLDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.456-TN-45
- Zoro #
- G623569936
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 56 in
- Overall Width
- 44 in
- Overall Length
- 48 in
Details
- Load Capacity
- 375 gal
- Volume Capacity
- 50 cu. ft.
- Material
- LLDPE
- Includes
- Container with 45lb pallet
- Color
- Tan
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.