Versatile Utility Cart 20, Brown
- Mfr # FP.UC20-BR
- Zoro # G823569965
product price:Â
$
951.99
/ea
Key Features
Overall Height
35 in
Overall Width
35-1/2 in
Includes
Galvanized steel base; 5" hard rubber casters, holds 20 bushels
Material
LLDPE
Overall Length
55-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.UC20-BR
- Zoro #
- G823569965
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 35 in
- Overall Width
- 35-1/2 in
- Overall Length
- 55-1/2 in
Details
- Includes
- Galvanized steel base; 5" hard rubber casters, holds 20 bushels
- Color
- Brown
- Material
- LLDPE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.