Shop PERFORMANCE TOOL
See all product information
Create Account
Steel Hand Truck, Pneumatic Tires, 600 lb Capacity, Toe Plate
- Mfr # W41060
- Zoro # G123310588
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Red
Load Capacity
600 lbs
Number of Shelves
1
Number of Wheels
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W41060
- Zoro #
- G123310588
- UPC #
- 39564124594
- Country of Origin
- Viet Nam
- Material
- Steel
- Color
- Red
- Load Capacity
- 600 lbs
- Item
- Hand Truck
- Number of Shelves
- 1
- Number of Wheels
- 2
- Caster Material
- 2-Ply pneumatic
Description
This Performance Tool W41060 Hand Truck is a heavy-duty and reliable solution for transporting and lifting heavy loads. Featuring an 18-gauge 1 in. steel tube frame for durability and longevity, and a powder-coated finish that resists scratches and chips. Equipped with 10 in. 2-ply pneumatic tires, it can easily traverse rough terrain and uneven surfaces. The extra large 14 x 7-1/2 in. toe plate provides ample space for large items and makes it easy to load and unload heavy cargo. With a maximum load capacity of 600 lbs., this Performance Tool W41060 Hand Truck is the perfect tool for moving heavy items such as appliances, furniture, and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.