Versatile Utility Cart 20, Forest Green
- Mfr # FP.UC20-FG
- Zoro # G823570077
product price:Â
$
951.99
/ea
Key Features
Material
LLDPE
Overall Length
55-1/2 in
Overall Width
35-1/2 in
Overall Height
35 in
Includes
Galvanized steel base; 5" hard rubber casters, holds 20 bushels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.UC20-FG
- Zoro #
- G823570077
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 55-1/2 in
- Overall Width
- 35-1/2 in
- Overall Height
- 35 in
Details
- Material
- LLDPE
- Includes
- Galvanized steel base; 5" hard rubber casters, holds 20 bushels
- Color
- Forest Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.