Zoro Homepage

Heating Cables, 24VDC, 4 ft. L, 0.5 A

  • Mfr # IT0403P-24

  • Zoro # G0506941


product price: $49.19
/ea

Key Features

Cable Length
4 ft.
Max. Circuit Length
50 ft.
Heater Voltage
24VDC
Watts On Plastic
12
Includes
Cable with Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT0403P-24
Zoro #
G0506941
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
4 ft.
Max. Circuit Length
50 ft.
Length
4 ft

Details

Item
Heating Cables
Heater Voltage
24VDC
Watts On Plastic
12
Includes
Cable with Connector
For Use With
Apparatus, Aquariums, Batteries, Biospheres, Chemicals, Equipment, Fluids, Tools
Watts per Cable @ 40F
12
Plug Type
Coaxial
Amps per Foot @ 40F
0.125
Standards
UL758
Watts per Foot @ 40F
3
Amps per Cable @ 40F
0.5
Features
Automatically Adjust Heat Output, Cable with Connector
Watts On Metal
12
Number of Conductors
2
Voltage
24 V
Amps
0.5 A
Heating Device Type
Cord
Wattage
12

Description

Heating Cables, Voltage 24 V, Wattage 12, Amps 0.5 A, Length 4 ft, Features Automatically Adjust Heat Output, Cable with Connector, Standards UL758

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.