CSH, FULL BRIM, VENTED, ORANGE HIGH VIS, HDPE, 8 Point Ratchet, Type 2, Class C
Mfr # CSH13046
Zoro # G816245920
product price:Â $123.99
/ea
Free Shipping & Returns
Key Features
ANSI Impact Type
2
Standards
ANSI/CSA
Earmuff Style
Full Brim only
Application
High-Temperature Work Environments
Head Protection Material
HDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSH13046
Zoro #
G816245920
UPC #
883940457369
Country of Origin
China
Details
ANSI Impact Type
2
Standards
ANSI/CSA
Earmuff Style
Full Brim only
Application
High-Temperature Work Environments
Head Protection Material
HDPE
Dielectric
No
Head Protection Style
Full Brim
Chin Strap
Yes
High-Visibility
Yes
Compatible Suspension Manufacturer Part Number
CSH-AC-CSNE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
8
Item
CSH, FULL BRIM, VENTED, ORANGE HIGH VIS
Head Protection Venting
Yes
ANSI Classification
Type 2, Class C
Includes
Accessory Slots, Chinstrap, Sweatband
Accessory Slots
Yes
CSA Type
2
ANSI Electrical Class
C
Description
CSH, FULL BRIM, VENTED, ORANGE HIGH VIS, ANSI Classification Type 2, Class C, Head Protection Style Full Brim, Head Protection Material HDPE, Head Protection Venting Yes, High-Visibility Yes, Compatible Suspension Manufacturer Part Number CSH-AC-CSNE, Standards ANSI/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.