Shop MCR SAFETY
See all product information
Create Account
Reaper RP2, Safety Glasses, MAX6 Anti-Fog, Gray Lens, Black Frame, Full-Frame, 12 PK
- Mfr # RP212PF
- Zoro # G611218013
product price:Â
$
132.99
/pk of 12, $11.08/ea
Free Shipping & Returns
Key Features
Frame Type
Full-Frame
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RP212PF
- Zoro #
- G611218013
- UPC #
- 766868532588
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Glasses
- Lens Color
- Gray
- Frame Type
- Full-Frame
- Frame Color
- Black
- Lens Coating
- MAX6 Anti-Fog
- Lens Material
- Polycarbonate
- Frame Material
- Polycarbonate
- Foam Lined
- Yes
- Series
- Reaper RP2
- Frame Style
- Wraparound
- Standards
- ANSI/ISEA Z87.1 2020
- UV Protection
- 99.9% UVA/UVB
- Gender
- Unisex
Dimensions
- Eyewear Size
- Regular
Description
Swagger RP2 Gray MAX6 Lenses
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.