Faceshield Window - Gold

  • Mfr # 280-4199GDTVGY

  • Zoro # G915814218


product price:  $149.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
280-4199GDTVGY
Zoro #
G915814218
UPC #
994141014296
Country of Origin
Germany

Description

Features -Fiber-Metal faceshield windows are injection molded from propionate which is superior to other window materials in every significant performance characteristic -Performed at the factory to the exact curve of our own crown protectors for easy installation an exact fit and a perfect seal against dust dirt and debris -Visor Material - Propionate -Visor Thickness - 0.06 in. -Visor Width - 11-1/4 in. -Type - Standard View -Visor Height - 8 in. -Visor Color - Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products