Shop FIBRE-METAL BY HONEYWELL
See all product information
Create Account
Replacement Suspension for Roughneck Series, SwingStrap Wheel Ratchet
- Mfr # 3SW4
- Zoro # G224207022
product price:Â
$
29.35
/ea
Key Features
Color
White
Size
OS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3SW4
- Zoro #
- G224207022
- UPC #
- 883940341002
- Country of Origin
- Mexico
- Color
- White
Dimensions
- Size
- OS
Description
360-degree sweatband padding, Three headband depth adjustment settings, Ratchet headband is strip-proof and provides easy adjustment, For forward or reverse wearing, For use with the Fibre-Metal Roughneck
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.