Shop FIBRE-METAL BY HONEYWELL
See all product information
Create Account
Thermoplastic Lift Front Welding Helmet with Mounting Cups
- Mfr # 4906BK
- Zoro # G424207303
product price:Â
$
105.99
/ea
Sold in multiples of 8 for
$847.92
Free Shipping & Returns
Key Features
Color
Black
Size
OS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4906BK
- Zoro #
- G424207303
- UPC #
- -
- Country of Origin
- Mexico
- Color
- Black
Dimensions
- Size
- OS
Description
Shade 10 Lens, Thermoplastic, Lift Front, 2" x 4 1/4" Lens, Mounting Cups
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.