Shop FIBRE-METAL BY HONEYWELL
See all product information
Create Account
Type I, Non-Vented, Cap-Style Smooth Dome Hard Hat w/High Heat Resistant Proprietary Fiberglass Shell
- Mfr # P2HNQRW02A000
- Zoro # G124209010
product price:Â
$
86.89
/ea
Sold in multiples of 20 for
$1,737.80
Key Features
Color
Yellow
Fits Hat Size
OS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2HNQRW02A000
- Zoro #
- G124209010
- UPC #
- 821812378190
- Country of Origin
- Mexico
- Color
- Yellow
Dimensions
- Fits Hat Size
- OS
Description
High heat Fiberglass-resin compound, Chip and nick resistent, Molded-in color, Smooth matte finish, High heat resistant up to 500 DegF (260 DegC), Eight-point suspension, Quick-Lok pre-assembled on hard hat, Accessory capable, Reverse donning capable. Type I,Non-Vented,Cap-Style Smooth Dome Hard Hat w/High Heat Resistant Proprietary Fiberglass Shell,8-Point SuperEight Suspension and Wheel Ratchet Adjustment,Includes Quick-Lok Accessory
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.