Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4118DGN
Zoro #
G4308141
UPC #
-
Country of Origin
Mexico
Dimensions
Visor Thickness
0.060 in
Visor Width
11 1/4 in
Visor Height
8 in
Details
Item
Faceshield Window
Color
Dark Green
Visor Color
Dark Green
Material
Propionate
Visor Material
Propionate
For Use With
Fits F300 and Model F770
Dielectric Protection
No
Standards
ANSI Z87.1+ and CSA Z94.3
Features
Molded Propionate Offers Best Cross-Usage Protection and Ease of Installation, Standard Coverage, Dark Green Tint to Reduce Glare from Grinding Activities
ATPV Rating
0
Includes
Faceshield window
Hazard Risk Category (HRC)
0
Description
Faceshield Window, Dielectric Protection No, Features Molded Propionate Offers Best Cross-Usage Protection and Ease of Installation, Standard Coverage, Dark Green Tint to Reduce Glare from Grinding Activities, For Use With Fits F300 and Model F770, Includes Faceshield window, Standards ANSI Z87.1+ and CSA Z94.3, Visor Color Dark Green, Visor Height 8 in, Visor Material Propionate, Visor Thickness 0.060 in, Visor Width 11 1/4 in, Visor Coating Uncoated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.