This item is Discontinued.

Fibre-Metal Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Orange E2RW03A000

Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Orange (Discontinued)

  • Mfr # E2RW03A000
  • Zoro # G4050024
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2RW03A000
Zoro #
G4050024
UPC #
662463222209
Country of Origin
Mexico

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Thermoplastic
Series
Super Eight E2
Head Protection Suspension Type
Ratchet (8-Point)
Suspension Adjustment Type
Ratchet
Number of Suspension Points
8
Color
Orange
Head Protection Venting
No
Hard Hat ANSI Type
1
Standards
ANSI-Z89.1
Hard Hat ANSI Class
C, G, E
Accessory Slots
No
ANSI Classification
Type 1, Class E
Includes
1 Hard Hat
Head Protection Graphics
No Graphics
Graphics
None
ANSI Electrical Class
C, E
ANSI Impact Type
1
Accessory Mounting Options
None
Application
Welding Protection
High-Visibility
No
High Visibility
No
Shell Material - Head Protection
Thermoplastic
Venting
No
Shell Material
Thermoplastic
Hard Hat Suspension
8 pt. Ratchet
Hard Hat Style
Cap
Hard Hat Sub-Category
Hard Hats Without Graphics
Head Protection Brand
HONEYWELL FIBRE-METAL

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (8-Point), Head Protection Color Orange, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material Thermoplastic, Accessory Mounting Options None, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2009, Series SuperEight E2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.