This item is Discontinued.

Fibre-Metal Full Brim Hard Hat, Type 1, Class E, Pinlock (8-Point) E1W02A000

Full Brim Hard Hat, Type 1, Class E, Pinlock (8-Point) (Discontinued)

  • Mfr # E1W02A000
  • Zoro # G4443433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E1W02A000
Zoro #
G4443433
UPC #
662463201020
Country of Origin
Mexico

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
Hard Hat
Head Protection Style
Full Brim
Head Protection Material
Thermoplastic
Series
SuperEight E1
Head Protection Suspension Type
Pinlock (8-Point)
Color
Yellow
Head Protection Venting
No
Hard Hat ANSI Type
1
Standards
ANSI Z89.1-2009
Hard Hat ANSI Class
C, G, E
ANSI Electrical Class
C, G, E
ANSI Classification
Type 1, Class E
ANSI Impact Type
1
Accessory Slots
Yes
Graphics
None
Includes
1 Hard Hat
Venting
No
Shell Material
Thermoplastic
Shell Material - Head Protection
Thermoplastic
Hard Hat Sub-Category
Hard Hats Without Graphics

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Pinlock (8-Point), Fits Hat Size One Size Fits Most, Head Protection Material Thermoplastic, Head Protection Venting No, Standards ANSI Z89.1-2009, Series SuperEight E1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.