
Hard Hat, Fiberglass, Type 1, Class G, Black
Mfr # P2HNRW11A000
Zoro # G9469588
product price: $40.39
/eaSold in multiples of 20 for $807.80
Key Features
Head Protection Style
Front Brim
Head Protection Material
Fiberglass
Hard Hat ANSI Class
C, G
Hard Hat ANSI Type
1
ANSI Classification
Type 1, Class G
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2HNRW11A000
Zoro #
G9469588
UPC #
-
Country of Origin
Mexico
Details
Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Fiberglass
Color
Black
Hard Hat ANSI Class
C, G
Hard Hat ANSI Type
1
ANSI Classification
Type 1, Class G
Description
Hard Hat,High Heat,Black,W/RW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.