This item is Discontinued.

Fibre-Metal Hard Hat, Roughneck P2HN, Thermoplastic, 8 Point Ratchet, Type 1, Class G, Green P2HNRW74A000

Hard Hat, Roughneck P2HN, Thermoplastic, 8 Point Ratchet, Type 1, Class G, Green (Discontinued)

  • Mfr # P2HNRW74A000
  • Zoro # G4443494
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P2HNRW74A000
Zoro #
G4443494
UPC #
821812378565
Country of Origin
Mexico

Dimensions

Fits Hat Size
6-5/8 to 7-1/2

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Thermoplastic
Series
Roughneck P2HN
Suspension Adjustment Type
Ratchet
Number of Suspension Points
8
Color
Green
Head Protection Venting
No
Standards
ANSI Z89.1-2014, CSA Z94.1-2015
Head Protection Graphics
No Graphics
ANSI Impact Type
1
Hard Hat ANSI Class
C, G
CSA Type
1
ANSI Electrical Class
C, G
ANSI Classification
Type 1, Class G
Hard Hat ANSI Type
1
Graphics
None
CSA Class
C, G
Includes
1 Hard Hat
Accessory Slots
No
Application
Construction Sites
Accessory Mounting Options
None
High-Visibility
No
Head Protection Suspension Type
Ratchet (8-Point)
High Visibility
No
Shell Material
Injection-Molded Fiberglass
Shell Material - Head Protection
Thermoplastic
Venting
No
Hard Hat Sub-Category
Hard Hats Without Graphics
Head Protection Brand
HONEYWELL FIBRE-METAL
Hard Hat Suspension
8 pt. Ratchet
Hard Hat Style
Classic Cap

Description

Hard Hat, ANSI Classification Type 1, Class G, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (8-Point), Head Protection Color Green, Head Protection Graphics No Graphics, Fits Hat Size 6-5/8 to 7-1/2, Head Protection Material Fiberglass, Accessory Mounting Options None, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2014, CSA Z94.1-2015, Series Roughneck P2HN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.