Hard Hat, Super Eight E2, Thermoplastic, 8 Point Swing Ratchet, Type 1, Class G, Orange
Mfr # E2QSW03A000
Zoro # G4448227
product price: $39.49
/eaKey Features
Head Protection Style
Front Brim
Head Protection Material
Thermoplastic
Fits Hat Size
One Size Fits Most
Series
Super Eight E2
Suspension Adjustment Type
Swing Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E2QSW03A000
Zoro #
G4448227
UPC #
662463211067
Country of Origin
Mexico
Dimensions
Fits Hat Size
One Size Fits Most
Details
Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Thermoplastic
Series
Super Eight E2
Suspension Adjustment Type
Swing Ratchet
Number of Suspension Points
8
Color
Orange
Head Protection Venting
No
Standards
ANSI-Z89.1
ANSI Classification
Type 1, Class G
Accessory Slots
Yes
ANSI Electrical Class
C, G
Graphics
None
Hard Hat ANSI Class
C, G
Hard Hat ANSI Type
1
ANSI Impact Type
1
Head Protection Graphics
No Graphics
Includes
1 Hard Hat
Application
Welding Protection
Accessory Mounting Options
Welding Helmet Attachment Lugs
High-Visibility
No
Head Protection Brand
HONEYWELL FIBRE-METAL
Hard Hat Sub-Category
Hard Hats Without Graphics
Description
Hard Hat, ANSI Classification Type 1, Class G, Head Protection Style Front Brim, Head Protection Suspension Type Swing Ratchet (8-Point), Head Protection Color Orange, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material Thermoplastic, Accessory Mounting Options Welding Helmet Attachment Lugs, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2009, Series SuperEight E2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.