10 oz Bag Dried Shrimp for Chickens, Wild Birds, Ducks, and Small Pets, 6PK
- Mfr # 27077088939
- Zoro # G315700999
product price:Â
$
68.59
/pk of 6, $11.43/ea
Key Features
Material
Shrimp
Length
13.5 in
Width
9.75 in
Color
Brown
Depth
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 27077088939
- Zoro #
- G315700999
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 13.5 in
- Width
- 9.75 in
- Depth
- 7 in
Details
- Material
- Shrimp
- Color
- Brown
- Shape
- Bagged
Description
Give your flock a treat with the Fickle Fowl Dried Shrimp. Protein-rich and ideal for growth and development, Dried Shrimp are the perfect snack for poultry and fowl. With 60% crude protein, and 3% crude fat, these Dried Shrimp will help to increase the health and happiness of your birds and poultry. Packaged in a resealable 10 oz bag, our Dried Shrimp do not require refrigeration, and have a long shelf life. Dried Shrimp are also great as a treat for small pets. Hamsters, hedgehogs, turtles, and fish will love the high protein treat. Fried Shrimp can also help attract insect loving songbirds to your backyard.A high energy snack provides a healthy source of protein for chickens, ducks and wild birds
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.