Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20x20x5 Pleated Air Filter, Standard Capacity, Synthetic, MERV 11, 1.0 Micron, 6 PK

  • Mfr # Flex-1

  • Zoro # G7385376


product price: $286.50
/pk 6, $47.75/ea
Sold in multiples of 6 for $1,719.00
Free Shipping & Returns

Key Features

Nominal Filter Size
20x20x5
Performance Rating
MERV 11
Air Filter Capacity
Standard Capacity
Filters Out
Auto Emission Particulates, Dust
Air Flow @ 300 fpm
833 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Flex-1
Zoro #
G7385376
UPC #
090747651207
Country of Origin
United States

Dimensions

Nominal Filter Size
20x20x5
Actual Filter Size
16 in x 20 in x 4-3/4 in
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
5 in
Actual Depth
4-3/4 in
Actual Width
20 in
Actual Height
16 in

Details

Performance Rating
MERV 11
Air Filter Capacity
Standard Capacity
Filters Out
Auto Emission Particulates, Dust
Air Flow @ 300 fpm
833 cfm
Frame or Header Material
Cardboard
Media Material
Synthetic
Item
Pleated Air Filter
Standards
ANSI/ASHRAE 52.2
Final Recommended Resistance
1.2 WC
Air Filter Item
Pleated Air Filter
Includes
Gasket Foam
Max. Temp.
150 Degrees F
Initial Resistance @ 300 fpm
0.1
Initial Resistance @ 500 fpm
0.24 in wc
Gasket Location
2 Sides
Filter Efficiency
80 %
Media Color
White
Common Applications
Furnace Air Cleaner
Air Flow @ 500 fpm
1,389 cfm
Filter Efficiency - Air Filters
80% to 85%
Removes Particles Down To
1.0 Micron
Filter Frame Color
White
Style - Air Filters
Panel
For Use With (Systems)
Field Controls FC11-2020; Skuttle DB-20-20, DB-20-16; GeneralAire Mac2020/2020M; Trion 455602-225/455602-725; Ultravation 90-116, 90-115
Frame Material
Paperboard
Number of Filters
6
Filter Layer Type
Media
Includes Frame
Frame Included
Compatible Manufacturer Model Number
000-0448-007 (003), 000-0448-008 (004), 255649-103, 259112-113, 455602-225, 455602-725, 5FM2020 (4531), 90-115, 90-116, 91-012, 91-013, DB-20-16, DB-20-20, FC11-2020, FCRM11-2020, MAC2020, MAC2020M

Description

Air Filter, Filter Type Panel, Performance Rating MERV 11, Actual Depth 4 3/4 in, Actual Height 16 in, Actual Width 20 in, Compatible Grainger Part Number 4YA35, Compatible Manufacturer Model Number 000-0448-007 (003), 000-0448-008 (004), 255649-103, 259112-113, 455602-225, 455602-725, 5FM2020 (4531), 90-115, 90-116, 91-012, 91-013, DB-20-16, DB-20-20, FC11-2020, FCRM11-2020, MAC2020, MAC2020M, Number of Filters 6, Media Material Synthetic, Filter Layer Type Media, Nominal Depth 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.