Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirFilter, 2.5inD, 11.6875inH, 18.1875inW

  • Mfr # T1-H13

  • Zoro # G803528593


product price: $77.04
/ea
Free Shipping & Returns

Key Features

Nominal Height
11 11/16 in
Nominal Width
18 3/16 in
Nominal Depth
2 1/2 in
Actual Width
18 3/16 in
Compatible Manufacturer Model Number
Trio1000, Trio1000P, Trio1000P2, ULTRA-SUN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1-H13
Zoro #
G803528593
UPC #
090747955428
Country of Origin
China

Dimensions

Nominal Height
11 11/16 in
Nominal Width
18 3/16 in
Nominal Depth
2 1/2 in
Actual Width
18 3/16 in
Actual Height
11 11/16 in
Actual Depth
2 1/2 in

Details

Item
Air Filter
Compatible Manufacturer Model Number
Trio1000, Trio1000P, Trio1000P2, ULTRA-SUN
Number of Filters
1
Filter Layer Type
Pre-filter, Activated Carbon, H13 HEPA
Performance Rating
MERV 17
Filter Type
Pleated
Air Flow @ 300 fpm
413 cfm
Filters Down To
0.3 micron
Filter Efficiency
99.97 %
Media Material
Activated Carbon, Polyester
Standards
cULus
Media Area
30.2 sq ft
Filters Out
Dander, Dust, Gases, Chemicals, Mold, Odors, Particles, Pollen, Smoke
Frame Material
Paperboard
Number of Layers
3
Includes Frame
Frame Included

Description

Air Filter, Filter Type Pleated, Performance Rating MERV 17, Actual Depth 2 1/2 in, Actual Height 11 11/16 in, Actual Width 18 3/16 in, Compatible Grainger Part Number 2YGA6, Compatible Manufacturer Model Number Trio1000, Trio1000P, Trio1000P2, ULTRA-SUN, Number of Filters 1, Media Material Activated Carbon, Polyester, Filter Layer Type Pre-filter, Activated Carbon, H13 HEPA, Nominal Depth 2 1/2 in, Nominal Height 11 11/16 in, Nominal Width 18 3/16 in, Filters Down To 0.3 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.