Zoro Homepage

Ballast, 2.8125inW, Metal/Steel/Plastic

  • Mfr # SHS15

  • Zoro # G009990996


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Material
Metal, Plastic, Steel
Overall Depth
11 in
Overall Width
2 13/16 in
Includes
Ballast
Overall Height
1 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHS15
Zoro #
G009990996
UPC #
090747956661
Country of Origin
United States

Dimensions

Overall Depth
11 in
Overall Width
2 13/16 in
Overall Height
1 13/16 in

Details

Item
Ballast
Material
Metal, Plastic, Steel
Includes
Ballast
Compatible Product Type
Coil Mount Air Cleaner, Duct Mount Air Cleaner, Electronic Air Cleaner, Air Conditioner Evaporator Coils, Industrial Air Cleaner
Compatible Manufacturer Model Number
xUV-15xxxx
Product Type
Ballast
Air Cleaning Method
Ultraviolet Germicidal Irradiation
Power Source
Hardwired

Description

Ballast, Compatible Grainger Part Number 809MN6, 809MN7, 809MN8, 809MN9, 809MP0, 809MP1, 809MP2, 809MP3, 809MP4, 809MP5, 809MP6, 809MP7, Compatible Manufacturer Model Number xUV-15xxxx, Ballast, Overall Depth 11 in, Overall Height 1 13/16 in, Overall Width 2 13/16 in, Compatible Product Type Coil Mount Air Cleaner, Duct Mount Air Cleaner, Electronic Air Cleaner, Air Conditioner Evaporator Coils, Industrial Air Cleaner, Metal, Plastic, Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.