Field Controls
Draft Inducer, 115V, Stainless Steel, 14 3/4 in H.
Mfr # 8"C
Zoro # G2470855
Free Shipping & Returns
$1,334.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet and Outlet Dia. (In.) Na"
- Type Inducer
- Voltage 115V
- Construction Material Stainless Steel
- Amps 0.81A
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Valve Core, PK100 (A31999-100)
- AIR HANDLER 16x20x2 Synthetic Pleated Air Filter, MERV 8 (495J22)
- ACCUMULAIR Pleated Air Filter, 15" x 15" x 2", 6 Pack (FA15X15X2_6)
- DAYTON Impeller (HV2131000G)
- FIELD CONTROLS Control Kit, 24 V, Galvanized Steel (CK-41F)
- FIELD CONTROLS Draft Inducer, 115, Galvanized Steel, 6 7/16 in H. (DI-2)
- FIELD CONTROLS Power Venter, 115V, Galvanized Steel, 12 1/4 in H. (SWG-5)
- FIELD CONTROLS Power Venter, 115, Aluminum Steel, 14 in H., 8 Inlet and Outlet Dia. (SWG-8)
- FIELD CONTROLS Di-1 Draft Inducer Gas Or Oil (DI-1)
- FIELD CONTROLS Power Venter, 115, Galvanized Steel, 7 1/2 in H. (PVG-300)
- NORDYNE 621080 Inducer Motor (621080)
- Field Controls Induced Draft Blowers