Zoro Homepage

Duct Mount Air Cleaner, 120V AC

  • Mfr # UVX-16/120

  • Zoro # G213370249


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Standards
cULus
Overall Width
3 5/16 in
Overall Depth
2 1/2 in
Includes
Power Supply, UVC Lamp, View Port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UVX-16/120
Zoro #
G213370249
UPC #
090747957583
Country of Origin
United States

Dimensions

Overall Width
3 5/16 in
Overall Depth
2 1/2 in
Overall Height
15 13/16 in
For Duct Cut-Out Height
1 1/2 in
Duct Insertion Length
16 in
For Duct Cut-Out Width
1 1/2 in
Compatible HVAC System Size
5 ton
Manufacturer Warranty Length
10 yr

Details

Item
Duct Mount Air Cleaner
Voltage
120V AC
Standards
cULus
Includes
Power Supply, UVC Lamp, View Port
Removes
Bacteria, Fungi, Viruses
Number of UV-C Bulbs
1
Mounting Hardware Included
#8 Type AB Screws
Maximum Coverage Area
2,000 sq ft
Air Cleaning Method
Ultraviolet Germicidal Irradiation
UV-C Bulb Wattage
36 W
Frequency
60/50 Hz
Includes Mounting Hardware
Mounting Hardware Included
Amperage
1.2 A
Product Type
Commercial UV Air Purifier
Install Angle
Right/Standard Angle
Filters Out
Bacteria, Fungi, Mold, Viruses

Description

Duct Mount Air Cleaner, Install Angle Right/Standard Angle, Compatible HVAC System Size 5 ton, Maximum Air Flow Capacity Not Applicable, Filter Efficiency Not Applicable, Filters Down To Not Applicable, Primary Filter Performance Rating Not Applicable, Overall Depth 2 1/2 in, Overall Height 15 13/16 in, Overall Width 3 5/16 in, Air Cleaning Method Ultraviolet Germicidal Irradiation, Filters Out Bacteria, Fungi, Mold, Viruses, For Duct Cut-Out Height 1 1/2 in, For Duct Cut-Out Width 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.