Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motorized Damper, Flat Blade, 2 in wc

  • Mfr # FAV-12

  • Zoro # G016332468


product price: $616.99
/ea
Free Shipping & Returns

Key Features

Mounting Position
Horizontal
Number of Panels
1
Free Area
113 sq in
Electrical Connection
Hardwired
Time to Open
15 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAV-12
Zoro #
G016332468
UPC #
090747953332
Country of Origin
United States

Dimensions

Overall Diameter
12 in
Overall Length
12 1/8 in
Overall Height
16 7/8 in
For Nominal Duct Diameter
12 in
Nominal Duct Diameter
12 in
Overall Width
16 7/8 in

Details

Mounting Position
Horizontal
Number of Panels
1
Item
Motorized Damper
Free Area
113 sq in
Electrical Connection
Hardwired
Time to Open
15 sec
Damper Type
Dynamic
Maximum Air Pressure
1 in wc
Nameplate Voltage
24V AC
Blade Seal Material
Rubber
Closure Type
Motorized
For Duct Shape
Round
Damper Application
Control
Includes
Fresh Air Ventilation Control (FAVC), Mounting Hardware, Mounting Hole Template, ODT Sensor Packet Containing Temperature Sensor Sheet Metal Screw and (2) Wire Nuts
Series
FAV
Standards
ASHRAE 62.2, FMVSS-302
Full Load Current
0.1 A
For Air Type
Clean Air
Maximum Temperature Rating
150 Degrees F
Maximum Air Velocity
1,000 fpm
Minimum Ambient Temperature
-20 Degrees F
Time to Close
15 sec
Includes Motor
Yes
Closure Velocity Rating
1,000 fpm
Airflow Direction
Horizontal, Vertical
Frame Material
Stainless Steel
Closure Pressure Rating
2 in wc
Blade Type
Flat Blade
Switch Action
Normally Closed
Blade Material
Stainless Steel

Description

Motorized Damper, For Nominal Duct Diameter 12 in, Damper Application Control, Number of Panels 1, Overall Height 16 7/8 in, Overall Length 12 1/8 in, Rough Opening Shape Not Applicable, For Duct Shape Round, Overall Width 16 7/8 in, Blade Material Stainless Steel, Maximum Air Pressure 1 in wc, Overall Diameter 12 in, Rough Opening Length Not Applicable, Rough Opening Width Not Applicable, Damper Type Dynamic, Maximum Air Velocity 1,000 fpm, Nameplate Voltage 24V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.