Shop NORDFAB

Round 9"dia 27"L 30 Degrees GSteel Double Branch, 9 in Duct Dia, Galvanized Steel, 22 ga GA, 27" L

  • Mfr # 8040101150
  • Zoro # G2384588

product price: 
$
300.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
9"
Width
22 1/2 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
9 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8040101150
Zoro #
G2384588
UPC #
-
Country of Origin
United States
For Use With
Industrial Dust Collection
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Item
9"dia 27"L 30 Degrees GSteel Double Branch
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
Double Branch
Material
Steel
Series
QF
Finish
Galvanized
Color
Silver
Environment Type
Dusty
Maximum Temperature Rating
390 Degrees F
Product Type
Double Branch
Minimum Pressure Rating
2 in wc
For Media Type
Dust
Weight
8.5 lb
Compatible with Brand
Nordfab
End Type
Quick Fit
Shape
Double Branch
Connection Type
Clamp Together
Maximum Pressure Rating
42 in wc
Angle
30 Degrees
Shell Material
Steel
Wire Color
Silver
Traction Material
Steel

Dimensions

Duct Fitting Duct Size
9"
Width
22 1/2 in
Height
9 in
Inlet Diameter
9 in
Length
27 in
Outlet Diameter
9 in
Duct Fitting Diameter
9 in
Duct Fitting Length
27 in
Overall Length
27 in
Overall Width
31 in
Overall Height
27 in
For Nominal Duct Diameter
9 in
Inside Diameter
9 in
Material Thickness
22 ga
Branch Diameter
9 in
Wire Rope Length
27 in

Description

9 In.dia 27 In.L 30 Degrees GSteel Double Branch, For Nominal Duct Diameter 9 in, Inlet Diameter 9 in, Overall Length 27 in, Product Type Double Branch, Weight 8.5 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 9 in, Outlet Diameter 9 in, Overall Width 31 in, Angle 30 Degrees , Overall Height 27 in, Maximum Airflow Not Applicable, Color Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.