Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motorized Damper, Flat Blade, 2 in wc

  • Mfr # FAV-4

  • Zoro # G716332522


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Number of Panels
1
Free Area
12.6 sq in
Mounting Position
Horizontal
For Nominal Duct Diameter
4 in
Nameplate Voltage
24V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FAV-4
Zoro #
G716332522
UPC #
090747952014
Country of Origin
United States

Dimensions

For Nominal Duct Diameter
4 in
Overall Height
8 7/8 in
Overall Length
6 1/8 in
Nominal Duct Diameter
4 in
Overall Diameter
4 in
Overall Width
8 7/8 in

Details

Number of Panels
1
Item
Motorized Damper
Free Area
12.6 sq in
Mounting Position
Horizontal
Nameplate Voltage
24V AC
Blade Seal Material
Rubber
Damper Type
Dynamic
For Duct Shape
Round
Time to Open
15 sec
Standards
ASHRAE 62.2, FMVSS-302
Series
FAV
Damper Application
Control
Time to Close
15 sec
Includes Motor
Yes
Closure Type
Motorized
For Air Type
Clean Air
Maximum Air Velocity
1,000 fpm
Maximum Temperature Rating
150 Degrees F
Minimum Ambient Temperature
-20 Degrees F
Includes
Fresh Air Ventilation Control (FAVC), Mounting Hardware, Mounting Hole Template, ODT Sensor Packet Containing Temperature Sensor Sheet Metal Screw and (2) Wire Nuts
Maximum Air Pressure
1 in wc
Full Load Current
0.1 A
Electrical Connection
Hardwired
Closure Velocity Rating
1,000 fpm
Frame Material
Stainless Steel
Switch Action
Normally Closed
Closure Pressure Rating
2 in wc
Airflow Direction
Horizontal, Vertical
Blade Material
Stainless Steel
Blade Type
Flat Blade

Description

Motorized Damper, For Nominal Duct Diameter 4 in, Damper Application Control, Number of Panels 1, Overall Height 8 7/8 in, Overall Length 6 1/8 in, Rough Opening Shape Not Applicable, For Duct Shape Round, Overall Width 8 7/8 in, Blade Material Stainless Steel, Maximum Air Pressure 1 in wc, Overall Diameter 4 in, Rough Opening Length Not Applicable, Rough Opening Width Not Applicable, Damper Type Dynamic, Maximum Air Velocity 1,000 fpm, Nameplate Voltage 24V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.