Round 45 Degree Elbow, 7 in Duct Dia, 304 Stainless Steel, 22 ga GA, 11 in W, 11-3/4" L, 7 in H

  • Mfr # 8040400070
  • Zoro # G2385750
product price: 
$
284.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
7"
Width
11 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
7 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8040400070
Zoro #
G2385750
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
7"
Width
11 in
Height
7 in
Inlet Diameter
7"
Length
11 3/4 in
Outlet Diameter
7 in
Duct Fitting Diameter
7 in
Duct Fitting Length
11 3/4 in
Overall Height
7 in
Overall Width
11 in
Overall Length
11 3/4 in
For Duct Width
7 in
Centerline Radius
1 1/2 in
Material Thickness
22 ga
For Duct Height
7 in
Inside Diameter
7 in
For Nominal Duct Diameter
7 in
Wire Rope Length
11 3/4 in

Details

For Use With
Industrial Dust Collection
Gauge
22 ga
Construction Material
304 Stainless Steel
Item
45 Degree Elbow
Damper Shape
Round
Duct Fitting Material
Stainless Steel
Duct Fitting Item
45 Degree Elbow
Material
Stainless Steel
Series
QF
Color
Silver
Type
45 Degrees
Shape
Elbow
For Duct Shape
Round
Weight
2.2 lb
Connection Type
Clamp Together
Angle
45 Degrees
Maximum Pressure Rating
42 in wc
Material Grade
304
End Type
Rolled Edge
Number of Pieces
1
Minimum Pressure Rating
2 in wc
Product Type
Elbow
Compatible with Brand
Nordfab
Shell Material
Stainless Steel
Wire Color
Silver

Description

45 Degree Elbow, For Nominal Duct Diameter 7 in, Material Stainless Steel, Overall Length 11 3/4 in, Product Type Elbow, Material Thickness 22 ga, Weight 2.2 lb, Maximum Pressure Rating 42 in wc, For Duct Height 7 in, Shape Elbow, End Type Rolled Edge, For Duct Width 7 in, Maximum Airflow Not Applicable, Inside Diameter 7 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 7 in, Overall Height 7 in, Centerline Radius 1 1/2 in, Angle 45 Degrees , Connection Type Clamp Together

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.