Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motorized Damper, Flat Blade, 2 in wc

  • Mfr # FCD-12

  • Zoro # G716332478


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Free Area
113 sq in
Mounting Position
Horizontal
Number of Panels
1
Minimum Ambient Temperature
-20 Degrees F
Nameplate Voltage
24V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCD-12
Zoro #
G716332478
UPC #
090747957132
Country of Origin
United States

Dimensions

For Nominal Duct Diameter
12 in
Nominal Duct Diameter
12 in
Overall Diameter
12 in
Overall Length
12 1/8 in
Overall Height
16 7/8 in
Overall Width
16 7/8 in

Details

Item
Motorized Damper
Free Area
113 sq in
Mounting Position
Horizontal
Number of Panels
1
Minimum Ambient Temperature
-20 Degrees F
Nameplate Voltage
24V AC
Maximum Temperature Rating
150 Degrees F
Series
FCD
Includes
Fresh Command Multi-Family Control (FCMC), Mounting Hole Template, Mounting Packet Containing Sheet Metal Screws
Blade Seal Material
Rubber
Time to Close
15 sec
Electrical Connection
Hardwired
Maximum Air Velocity
1,000 fpm
Closure Type
Motorized
Damper Type
Dynamic
Full Load Current
0.1 A
Damper Application
Control
For Duct Shape
Round
Maximum Air Pressure
1 in wc
Time to Open
15 sec
Includes Motor
Yes
Standards
ASHRAE 62.2, FMVSS-302
For Air Type
Clean Air
Closure Velocity Rating
1,000 fpm
Frame Material
Stainless Steel
Blade Type
Flat Blade
Closure Pressure Rating
2 in wc
Switch Action
Normally Closed
Airflow Direction
Horizontal, Vertical
Blade Material
Stainless Steel

Description

Motorized Damper, For Nominal Duct Diameter 12 in, Damper Application Control, Number of Panels 1, Overall Height 16 7/8 in, Overall Length 12 1/8 in, Rough Opening Shape Not Applicable, For Duct Shape Round, Overall Width 16 7/8 in, Blade Material Stainless Steel, Maximum Air Pressure 1 in wc, Overall Diameter 12 in, Rough Opening Length Not Applicable, Rough Opening Width Not Applicable, Damper Type Dynamic, Maximum Air Velocity 1,000 fpm, Nameplate Voltage 24V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.