Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motorized Damper, Flat Blade, 2 in wc

  • Mfr # FCD-9

  • Zoro # G416332457


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Mounting Position
Horizontal
Free Area
63.6 sq in
Number of Panels
1
Standards
ASHRAE 62.2, FMVSS-302
For Duct Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCD-9
Zoro #
G416332457
UPC #
090747957118
Country of Origin
United States

Dimensions

Nominal Duct Diameter
9 in
For Nominal Duct Diameter
9 in
Overall Diameter
9 in
Overall Height
13 7/8 in
Overall Length
9 1/8 in
Overall Width
13 7/8 in

Details

Mounting Position
Horizontal
Item
Motorized Damper
Free Area
63.6 sq in
Number of Panels
1
Standards
ASHRAE 62.2, FMVSS-302
For Duct Shape
Round
Includes
Fresh Command Multi-Family Control (FCMC), Mounting Hole Template, Mounting Packet Containing Sheet Metal Screws
Includes Motor
Yes
Nameplate Voltage
24V AC
Maximum Air Velocity
1,000 fpm
Series
FCD
Maximum Temperature Rating
150 Degrees F
Minimum Ambient Temperature
-20 Degrees F
Blade Seal Material
Rubber
For Air Type
Clean Air
Damper Application
Control
Maximum Air Pressure
1 in wc
Time to Close
15 sec
Electrical Connection
Hardwired
Closure Type
Motorized
Damper Type
Dynamic
Full Load Current
0.1 A
Time to Open
15 sec
Blade Material
Stainless Steel
Frame Material
Stainless Steel
Airflow Direction
Horizontal, Vertical
Closure Pressure Rating
2 in wc
Blade Type
Flat Blade
Closure Velocity Rating
1,000 fpm
Switch Action
Normally Closed

Description

Motorized Damper, For Nominal Duct Diameter 9 in, Damper Application Control, Number of Panels 1, Overall Height 13 7/8 in, Overall Length 9 1/8 in, Rough Opening Shape Not Applicable, For Duct Shape Round, Overall Width 13 7/8 in, Blade Material Stainless Steel, Maximum Air Pressure 1 in wc, Overall Diameter 9 in, Rough Opening Length Not Applicable, Rough Opening Width Not Applicable, Damper Type Dynamic, Maximum Air Velocity 1,000 fpm, Nameplate Voltage 24V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.