Pleated Air Filter, Polyester, Synthetic, MERV 11, 6 PK
Mfr # FLEX-6.5
Zoro # G116293218
product price: $312.99
/pk 6, $52.17/ea
Free Shipping & Returns
Key Features
Nominal Height
19 3/8 in
Nominal Width
20 in
Nominal Depth
3 3/8 in
Standards
Ashrae 52.2, UL 900
Filters Out
Dander, Dust, Mold, Particles, Pollen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLEX-6.5
Zoro #
G116293218
UPC #
090747650804
Country of Origin
United States
Dimensions
Nominal Height
19 3/8 in
Nominal Width
20 in
Nominal Depth
3 3/8 in
Actual Depth
4 in
Actual Height
19 in
Actual Width
20 in
Details
Item
Pleated Air Filter
Standards
Ashrae 52.2, UL 900
Filters Out
Dander, Dust, Mold, Particles, Pollen
Media Material
Polyester, Synthetic
Air Flow @ 300 fpm
791 cfm
Performance Rating
MERV 11
Filter Type
Box
Number of Layers
1
Includes
Foam Gasket (Top/Bottom)
Compatible Manufacturer Model Number
1310, 2310, 310, 313, 3310, 4300
Filter Efficiency
85 %
Filters Down To
3 micron
Frame Material
Paperboard
Number of Filters
6
Media Area
18.1 sq ft
Includes Frame
Frame Included
Description
Pleated Filter, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.