Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pleated Air Filter, Polyester, Synthetic, MERV 13, 6 PK

  • Mfr # FLEX-5 M13

  • Zoro # G716293236


product price: $317.99
/pk 6, $53.00/ea
Free Shipping & Returns

Key Features

Nominal Height
20 1/2 in
Nominal Width
25 1/8 in
Nominal Depth
4 1/8 in
Performance Rating
MERV 13
Actual Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLEX-5 M13
Zoro #
G716293236
UPC #
090747956982
Country of Origin
China

Dimensions

Nominal Height
20 1/2 in
Nominal Width
25 1/8 in
Nominal Depth
4 1/8 in
Actual Height
20 in
Actual Width
25 in
Actual Depth
4 in

Details

Item
Pleated Air Filter
Performance Rating
MERV 13
Filters Out
Dander, Dust, Mold, Particles, Pollen
Standards
Ashrae 52.2, UL 900
Media Material
Polyester, Synthetic
Air Flow @ 300 fpm
1,041 cfm
Frame Material
Paperboard
Number of Filters
6
Filters Down To
1 micron
Includes Frame
Frame Included
Includes
Foam Gasket (Top/Bottom)
Media Area
29.3 sq ft
Filter Efficiency
85 %
Number of Layers
1
Filter Type
Box
Compatible Manufacturer Model Number
201, 2120, 2200

Description

Pleated Filter, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.