NEW Charcoal Anti-Odor Filter for New Comfort 6 Stage Air Purifiers

  • Mfr # pf100f

  • Zoro # G213342192


product price: $56.25
/ea

Key Features

For Use With
New Comfort 6 Stage Purifier
Length (In.)
6.5 in
Includes
Charcoal Filter
Depth (In.)
0.5 in
Width (In.)
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
pf100f
Zoro #
G213342192
UPC #
689466892888
Country of Origin
China

Dimensions

Length (In.)
6.5 in
Depth (In.)
0.5 in
Width (In.)
7.75 in

Details

For Use With
New Comfort 6 Stage Purifier
Includes
Charcoal Filter

Description

Does you filter seem to not be making the air as fresh? If your filter is too dirty, or your purifier is not performing like it used to, this is what you need. We recommend replacing your charcoal filter at least once a year depending on use, so if your purifier doesn't seem to be working as well it may be time to replace your filters.


  • Will only fit the New Comfort 3500 / 3000 models purchased from June 2012 and later, this will not fit any modles before June 2012.
  • Charcoal filters are proven to safely filter odors from the air without the use of harmful ozone filtration used in many other air purifiers.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.