Zoro Homepage

Speed Control, 21 A, White

  • Mfr # SEC

  • Zoro # G414705314


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Maximum Input Current
21 A
Application
Bathrooms, Homes
Standards
ASHRAE 62.2 Compliant
Type
Speed Control
Product Type
Speed Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEC
Zoro #
G414705314
UPC #
090747650507
Country of Origin
United States

Details

Maximum Input Current
21 A
Application
Bathrooms, Homes
Standards
ASHRAE 62.2 Compliant
Type
Speed Control
Product Type
Speed Control
Item
Speed Control
Color
White
Items Controlled
Fans, Lights
Switch Type
Toggle
Minimum Time Setting
20 min
Input Voltage
120V AC
Temperature Sensor
Temperature Sensor Not Included
Number of Switches or Dials
1
Maximum Time Setting
40 min
Fits
Single Gang Box
Reversible
Not Reversible
Switch Color
White
Primary Voltage
120V AC
Full Load Current
21 A
Nameplate Voltage
120V AC
Control Range
20 to 40 min Timer

Description

Speed Control, Switch Type Toggle, Contact Form Not Applicable, Input Voltage 120V AC, Maximum Input Current 21 A, Number of Switches or Dials 1, Plate Material Not Applicable, Reversible Not Reversible, Temperature Sensor Temperature Sensor Not Included, Maximum Temperature Setting Not Applicable, Minimum Temperature Setting Not Applicable, Plate Color Not Applicable, Switch Color White, Compatible with Series Not Applicable, Primary Voltage 120V AC, Items Controlled Fans, Lights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.