Zoro Homepage

Ultraviolet C Bulb, 36 W, 4-Pin

  • Mfr # 120LAMP

  • Zoro # G716286979


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Solution Type
Ultraviolet C Bulb
Bulb Length
16 in
Compatible Series
DUO, Flex Mount UV Induct Air Purifier, TRIO, UV-Aire
Compatible Product Type
Portable Air Cleaner
Green Certification or Other Recognition
ENERGY STAR(R) Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120LAMP
Zoro #
G716286979
UPC #
090747957569
Country of Origin
China

Dimensions

Bulb Length
16 in
Bulb Wavelength
254 nm

Details

Solution Type
Ultraviolet C Bulb
Item
Ultraviolet C Bulb
Compatible Series
DUO, Flex Mount UV Induct Air Purifier, TRIO, UV-Aire
Compatible Product Type
Portable Air Cleaner
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Bulb Wattage
36 W
Number of Bulbs
1
Compatible Manufacturer Model Number
DUOX-16/120, UVX-16/120
Base Type
4-Pin

Description

Ultraviolet C Bulb, Bulb Length 16 in, Compatible Grainger Part Number 833ZE9, 833ZF1, Compatible Manufacturer Model Number DUOX-16/120, UVX-16/120, Number of Bulbs 1, Bulb Wattage 36 W, Bulb Wavelength 254 nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.