Zoro Homepage

Vent Cap, 4 in. Size, Aluminum

  • Mfr # SWH-4

  • Zoro # G2470791


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Cap Height (In.)
12 5/8 in
Cap Width (In.)
10 5/8 in
Material
Aluminum
Fits Duct Size (In.)
6 in
For Use With
Mfr No. SWH-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWH-4
Zoro #
G2470791
UPC #
090747085002
Country of Origin
United States

Dimensions

Cap Height (In.)
12 5/8 in
Cap Width (In.)
10 5/8 in
Fits Duct Size (In.)
6 in
Rough-In Dimensions
7-5/8"
Dimension D (In.)
6 5/16 in
Dimension B (In.)
6 in
Dimension C (In.)
8 1/2 in
Dimension E (In.)
12 5/8 in
Dimension A (In.)
4 in
Inlet Diameter
6 in
Overall Length
14 7/8 in
Overall Depth
8 1/2 in
Base Thickness
0 in
Base Width
10 5/8 in
Overall Width
10 5/8 in
Material Thickness
19 ga
Base Height
12 5/8 in
Overall Height
12 5/8 in
Inside Diameter
3 in
For Nominal Duct Diameter
4 in

Description

Vent Cap, For Nominal Duct Diameter 4 in, Gas Appliance Category Not Applicable, For Duct Height Not Applicable, For Duct Width Not Applicable, Inlet Diameter 6 in, Material Aluminum, Overall Length 14 7/8 in, Product Type Vent Hood, Inside Diameter 3 in, Material Thickness 19 ga, Weight 6 lb, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating Not Applicable, Seal Material Not Applicable, Standards ANSIZ21.47, NFPA211, NFPA54, Finish Not Applicable, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.