Field King
4 gal. Backpack Sprayer, Polyethylene Tank, Fan, Foaming Spray Pattern, 50" Hose Length
- Zoro #: G4389445
- Mfr #: 190350
Hover or click to zoom Tap to zoom
$75.09
- Item: Backpack Sprayer
- Sprayer Tank Capacity: 4 gal.
- Sprayer Type: Backpack
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $75.09
Field King #190350 Specifications
- Zoro #: G4389445
- Mfr #: 190350
- Item: Backpack Sprayer
- Sprayer Tank Capacity: 4 gal.
- Sprayer Type: Backpack
- Max Sprayer Pressure: 160 psi
- Hose Length: 50"
- Nozzle Spray Pattern: Fan, Foaming
- Tank Material: Polyethylene
- Fill Opening Size: 4 in
- Seal/Gasket Material: Viton(R)
- Sprayer Nozzle Material: Brass
- Includes: Strap
- Sprayer Pressure Release: No
- In Tank Filter: No
- Adjustable Nozzle: Yes
- Hose Material: Vinyl
- Features: (2) Flat Fans and Patented Foaming, (4) Nozzle System with Adjustable Brass, Built In Carry Handle and Wand Storage, Deluxe Shut Off with Lock, Heavy Duty Wand, Padded Grip and Filter, Reinforced Hose
- Sprayer Application: Lawn and Garden, Pest Control
- Wand Material: Polypropylene
- Wand Length: 21 in
- Tank Capacity: 4 gal.
- max sprayer pressure: 160 psi
- Nozzle Spray pattern: Fan, Foaming
- Sprayer tank capacity: 4 gal.
- Sprayer type: Backpack
- tank material: Polyethylene
- Product Type: Backpack Sprayer
- Country of Origin (subject to change): China
Description
Backpack Sprayer, Sprayer Type Backpack, Sprayer Application Lawn and Garden, Pest Control, Sprayer Tank Capacity 4 gal, Sprayer Pressure Release No, Tank Material Polyethylene, In Tank Filter No, Hose Length 50 in, Fill Opening Size 4 in, Wand Material Polypropylene, Nozzle Spray Pattern Fan, Foaming, Adjustable Nozzle Yes, Sprayer Nozzle Material Brass, Max Sprayer Pressure 160 psi, Wand Length 21 in
Restrictions and Compliance
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Reviews of Field King #190350
Explore more
- FIELD KING 4 gal. No Leak Pump Sprayer, Polyethylene Tank, Fan, Foaming Spray Pattern, 50" Hose Length 190328
- FIMCO Utv Sprayer, 65 Gal, 7 Noz Boom 11443 5302830
- JACTO Hh5 Compression Sprayer 1232231
- FIMCO 25 gal. 7 Nozzle Deluxe ATV Sprayer, Polyethylene Tank, 15 ft. Hose Length ATV-25-71-QR
- SPRAYERS PLUS 3 gal. Compressing Sprayer with Pump, 51" Hose Length YT30
- CHAPIN MFG Chapin Mfg Sprayer Home/Garden 2 Gallon 16200 6556401
- FIMCO ATV Sprayer, PE Tank, 15 gal., 60 psi 11002 ATV-15-2-QR
- INDIAN 5 gal. Fire Pump with Smith Pump, Galvanized Steel Tank, 30" Hose Length 179014-1
- FIMCO 40 gal. Utility Vehicle Sprayer, Corrosion Resistant Polyethylene Tank, 15 ft. Hose Length UTL-40-12V-BL
- WESTWARD 1 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length, 45 psi Max Pressure 12U481
- FIMCO 15 gal. Manifold Spot Sprayer, 15 ft. Hose Length LG-14-PM
- Field King Lawn Sprayers & Accessories