Shop FIELD TUFF
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
3 PT Chisel Plow
- Mfr # FTF-5SCP3PT
- Zoro # G423085230
product price:Â
$
1,668.99
/ea
Key Features
Compatible With
Category 1 Tractors 3 Point Hitch
Color
Black
Height
45 in
Material
Steel
Includes
Chisel Plow, 5 Shanks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FTF-5SCP3PT
- Zoro #
- G423085230
- UPC #
- 832830005777
- Country of Origin
- China
- Compatible With
- Category 1 Tractors 3 Point Hitch
- Color
- Black
- Material
- Steel
- Includes
- Chisel Plow, 5 Shanks
- Application
- Chisel Plow
- Item
- Chisel Plow
- Shanks
- Spring Loaded
- For Use With
- 3 Point Hitch
- Shank Measurements
- 0.55" X 2" X 19"
Dimensions
- Height
- 45 in
- Length
- 65 in
- Width
- 39 in
- working width
- 65 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.