3 PT Forks, 400 lb.
- Mfr # FTF-38PF3PT4
- Zoro # G723085251
product price:Â
$
378.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Black
For Use With
3 Point Hitch
Length
45 in
Use With
Pallets, Large Feeders, Portable Gas Tanks, Moving Hay, And More
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FTF-38PF3PT4
- Zoro #
- G723085251
- UPC #
- 832830006095
- Country of Origin
- China
- Material
- Steel
- Color
- Black
- For Use With
- 3 Point Hitch
- Use With
- Pallets, Large Feeders, Portable Gas Tanks, Moving Hay, And More
- Capacity
- 400 lbs
- Frame Measurement
- 23.75" Tall
- Application
- Pallet Fork
- Compatible With
- Category 1 Tractors 3 Point Hitch
- Item
- Forks
- Includes
- Pallet Fork, Hardware
Dimensions
- Length
- 45 in
- Width
- 28 in
- Height
- 24 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.