Zoro Homepage

Charging Scale, 252 lb Max, LCD

  • Mfr # SR47

  • Zoro # G013343276


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/- 0.03%, +/- 0.05%, +/- 0.25 oz
Includes
Carrying Case, Wireless Remote
Resolution
0.25 oz, 0.3 oz, 10 g, 0.1 lb, 0.1 kg
Operating Temperature - Minimum
32 Degrees F
Display Type
LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR47
Zoro #
G013343276
UPC #
872641005054
Country of Origin
Taiwan, Province of China

Dimensions

Platform Height
2 1/4 in
Platform Width
13 in
Platform Length
13 in

Details

Item
Charging Scale
Accuracy
+/- 0.03%, +/- 0.05%, +/- 0.25 oz
Includes
Carrying Case, Wireless Remote
Resolution
0.25 oz, 0.3 oz, 10 g, 0.1 lb, 0.1 kg
Operating Temperature - Minimum
32 Degrees F
Display Type
LCD
Includes Batteries
Batteries Included
Standards
CE EN300 328, FCC, IC: Industry Canada, RoHS Compliant, UKCA
Units Measured
g, kg, lb, lb/oz, oz
Automatic Shut-Off Time
30 min
App Compatibility
Job Link(R)
Operating Temperature - Maximum
122 Degrees F
Calibration Certificate Type
Traceable without data
A2L Compatibility
A2L Compatible
Load Capacity
252 lb
Operating Humidity - Maximum
75 %
Display Location
Wireless Handset
Battery Type
9V
Battery Life
80 hr
Power Source
Battery
Includes Low Battery Warning
Low Battery Warning Included
Product Type
Charging Scale
For Refrigerant Type
Connectivity
Bluetooth
Programmability
Non-Programmable

Description

Charging Scale, +/- 0.03 Percent, +/- 0.05 Percent, +/- 0.25 oz Accuracy, Resolution 0.25 oz, 0.3 oz, 10 g, 0.1 lb, 0.1 kg, Includes Carrying Case, Wireless Remote

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.