Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Multimeter, 600 V Max DC, 200 mV Max AC, TRMS

  • Mfr # LT17A

  • Zoro # G512932650


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Data Hold
Yes
Includes
400A Amp Clamp Accessory (ACH4), 9V Battery (Installed), Classic Style Clamp Meter With Temperature (LT17A), Deluxe Silicone Test Leads (ADLS2), Mail Pouch-Style Instrument Case (ANC5), Short Alligator Lead Extensions (ASA2), Wrap Tab Bead Tip Thermocouple (ATB1)
Standards
CE, IEC 61010-1 (EN61010-1)
Auto Power Off
Yes
Audible Continuity
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT17A
Zoro #
G512932650
UPC #
872641000356
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Battery Size
9V

Details

Item
Digital Multimeter
Data Hold
Yes
Includes
400A Amp Clamp Accessory (ACH4), 9V Battery (Installed), Classic Style Clamp Meter With Temperature (LT17A), Deluxe Silicone Test Leads (ADLS2), Mail Pouch-Style Instrument Case (ANC5), Short Alligator Lead Extensions (ASA2), Wrap Tab Bead Tip Thermocouple (ATB1)
Standards
CE, IEC 61010-1 (EN61010-1)
Auto Power Off
Yes
Audible Continuity
Yes
Diode Test
Yes
Battery Access
Yes
Minimum Operating Temperature
32 Degrees F
Maximum Resistance Measurement
20 megaohm
Maximum Capacitance Measurement
20,000 uF
Fuse Access
Yes
Maximum Storage Temperature
140 Degrees F
Basic DC Voltage Accuracy
0.50% +/- 1
Minimum DC Voltage Measurement
200 mV
Minimum Resistance Measurement
200 ohm
Auto Ranging
No
Capacitance Measurement Accuracy
4% +/- 10
Batteries Included
Yes
DC Current Measurement Resolution
0.1 uA
Basic AC Current Accuracy
1.50% +/- 4
Maximum AC Current Measurement
200 mA
Resistance Measurement Accuracy
1% +/- 4 (200 ohm to 200 kiloohm Range); 2% +/- 4 (20 megaohm Range)
Basic AC Voltage Accuracy
1.20% +/- 4 (200mV to 20V Ranges); 2% +/- 4 (200V and 600V Ranges)
Temperature Measurement Resolution
0.1 Degrees F
Battery Voltage
9V
Minimum AC Current Measurement
200 uA
Instrument Safety Rating
CAT III 600V
Basic DC Current Accuracy
1% +/- 1
Maximum DC Current Measurement
200 mA
Frequency Measurement Resolution
1 Hz
Resistance Measurement Resolution
0.1 ohm
DC Voltage Measurement Resolution
0.1 mV
Capacitance Measurement Resolution
0.1 uF
Minimum DC Current Measurement
200 uA
Maximum AC Voltage Measurement
600 V
AC Response Calculation
TRMS
Minimum Temperature Measurement
-30 Degrees F
Maximum DC Voltage Measurement
600 V
Minimum Frequency Measurement
10 Hz
Frequency Measurement Accuracy
0.10% +/- 3
AC Current Measurement Resolution
0.1 uA
Min-Max-Avg Button Included
Yes
Maximum Temperature Measurement
1,400 Degrees F
Calibration Certificate Included
No
AC Voltage Measurement Resolution
0.1 mV
Temperature Measurement Accuracy
+/-0.5 Degrees C; +/-1% + 1.5 Degrees F; +/-1% + 1 Degrees C; +/-1 Degrees F; +/-3% + 2 Degrees C; +/-3% + 4 Degrees F
Minimum Capacitance Measurement
200 uF
Minimum AC Voltage Measurement
200 mV
Maximum Frequency Measurement
40 kHz
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Diode, Frequency, Resistance, Temperature
Minimum Storage Temperature
-4 Degrees F

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy 1.20 Percent +/- 4 (200mV to 20V Ranges); 2 Percent +/- 4 (200V and 600V Ranges), Basic DC Voltage Accuracy 0.50 Percent +/- 1, Data Hold Yes, Basic DC Current Accuracy 1 Percent +/- 1, Instrument Safety Rating CAT III 600V, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Special Features Auto-Off - Off After 25 Minutes to Extend Battery, Over Range - In.OL In. or In.-OL In. is Displayed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.