Zoro Homepage

Folding Pocket In-Duct Thermometer

  • Mfr # SPK2

  • Zoro # G312932607


product price: $44.49
/ea

Key Features

Accuracy
+/-1.8 Degrees F (-3.8 Degrees F to 247.8 Degrees F), +/-3.6 Degrees F (-58 Degrees F to -3.8 Degrees F, 247 Degrees F to 392 Degrees F)
Temperature Resolution C
0.1 Degrees C
Maximum Temperature °F
392 Degrees F
Quick Reading
Yes
Folding Stem
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPK2
Zoro #
G312932607
UPC #
872641002923
Country of Origin
China

Details

Item
Foldable Thermometer
Accuracy
+/-1.8 Degrees F (-3.8 Degrees F to 247.8 Degrees F), +/-3.6 Degrees F (-58 Degrees F to -3.8 Degrees F, 247 Degrees F to 392 Degrees F)
Temperature Resolution C
0.1 Degrees C
Maximum Temperature °F
392 Degrees F
Quick Reading
Yes
Folding Stem
Yes
Temperature Range
-58 Degrees to 392 Degrees F
Minimum Temperature °F
-58 Degrees F
Backlit
Yes
Standards
C-Tick N22675, CE
Application
HVAC/R
Temperature Resolution F
0.1 Degrees F
Auto Power Off
Yes
Data Hold
Yes
Maximum Temperature °C
200 Degrees C
Minimum Temperature °C
-50 Degrees C
Pocket Thermometer Style
Top Reading In-Duct Style

Description

Digital Thermometer, -58 Degrees to 392 Degrees F, Stem Length Not Applicable, Includes NIST-Traceable Certificate Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.