Zoro Homepage

Hose Extension, 8 in L, Black, 800 psi

  • Mfr # HR1XR

  • Zoro # G913329950


product price: $52.39
/ea
Sold in multiples of 50 for $2,619.50

Key Features

Number of Hoses
1
Burst Pressure
4,000 psi
Hose Material
Rubber
Application
Charging, Evacuation and Recovery
Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR1XR
Zoro #
G913329950
UPC #
872641005474
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 in
Line Connection Size
1/4 in
Manifold Connection Size
1/4 in
Bending Radius - Minimum
2 in

Details

Number of Hoses
1
Item
Hose Extension
Burst Pressure
4,000 psi
Hose Material
Rubber
Application
Charging, Evacuation and Recovery
Angle
45 Degrees
Line Connection Thread Direction
Right-Hand
Operating Temperature - Maximum
200 Degrees F
Standards
SAE J2196
Operating Temperature - Minimum
-20 Degrees F
Line Connection Gender
Male
Line Connection Type
SAE
A2L Compatibility
A2L Compatible
Manifold Connection Gender
Female
Manifold Connection Thread Direction
Left-Hand
Product Type
Hose Extension
Hose Color
Black
Manifold Connection Type
SAE
Valve Type
Ball Valve
Operating Pressure - Maximum
800 psi
Includes Permeation Barrier
Permeation Barrier Included

Description

Hose Extension, 45 Degrees Angle, Number of Hoses 1, Hose Material Rubber, Burst Pressure 4,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.