Job Link(r) Kit

  • Mfr # JL3KM2
  • Zoro # G816567558
product price: 
$
258.99
/ea
Free Shipping & Returns

Key Features

Connection Material
Brass
For Use With
Test Port
Operating Temperature - Minimum
-10 Degrees F
Low Battery Indicator
Yes
Accuracy
+/-0.02 on 0 to +/-2 ( +/-1.50% of Full Scale on 2 to +/-60 in wc), +/-0.05 on 0 to +/-5 ( +/-1.50% of Full Scale on 5 to +/-150 mbar), +/-0.5 on 0 to +/-51 ( +/-1.50% of Full Scale on 51 to +/-1500 mm wc), +/-01 on 0 to +/-0.072 ( +/-1.50% of Full Scale on 0.072 to +/-2.165 psi), +/-5 on 0 to 498 ( +/-1.50% of Full Scale on 498 to +/-14930 Pa)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JL3KM2
Zoro #
G816567558
UPC #
872641004484
Country of Origin
Multiple

Dimensions

Battery Size
AAA
For Tubing Diameter
4 1/2 mm, 8 mm
Manufacturers Warranty Length
1 yr

Details

Connection Material
Brass
For Use With
Test Port
Operating Temperature - Minimum
-10 Degrees F
Low Battery Indicator
Yes
Accuracy
+/-0.02 on 0 to +/-2 ( +/-1.50% of Full Scale on 2 to +/-60 in wc), +/-0.05 on 0 to +/-5 ( +/-1.50% of Full Scale on 5 to +/-150 mbar), +/-0.5 on 0 to +/-51 ( +/-1.50% of Full Scale on 51 to +/-1500 mm wc), +/-01 on 0 to +/-0.072 ( +/-1.50% of Full Scale on 0.072 to +/-2.165 psi), +/-5 on 0 to 498 ( +/-1.50% of Full Scale on 498 to +/-14930 Pa)
Application
Non-Corrosive Gases
Operating Temperature - Maximum
122 Degrees F
Storage Temperature Range
-10 Degrees to 140 Degrees F
Min/Max Capture
Yes
Maximum Operating Temperature
122 Degrees F
Pressure Type Measured
Differential
Batteries Required
Yes
Includes Min/Max Capture
Min/Max Capture
Battery Type
2 AAA
Standards
ANATEL 00263-18-10972, CE EN300328, FCC, IC, IFETEL, INDUSTRY CANADA, RoHS
Weight
0.3 lb
Auto Power Off
Yes
Process Connection Type
Hose Barb
Maximum Pressure
321 in wc
Item
Dual Monometer Kit
Process Connection Material
Brass
Series
Job Link
Number of Batteries Required
2
Connection Type
Hose Barb
Includes
(2) ASP2 Static Pressure Probe and Hose, (2) Brass Screw Fitting With Extra Hose, (2) JL3MN Manometer Probe, (2) Slide Gas Adapter, (4) AAA Batteries, Padded Case
Maximum Operating Pressure
321.08 in wc
Includes Low Battery Indicator
Low Battery Indicator
Compatible Operating System
IOS 5, IOS 7
Includes Batteries
Batteries Included
Type of Pressure
Differential
Pressure Measurement - Maximum
321 in wc
Compatible Smart Phones
IOS 5, IOS 7
Minimum Operating Temperature
-10 Degrees F

Description

Dual Monometer Kit, Maximum Pressure 321 in wc, Accuracy +/-0.02 on 0 to +/-2 (+/-1.50 Percent of Full Scale on 2 to +/-60 in wc), +/-0.05 on 0 to +/-5 (+/-1.50 Percent of Full Scale on 5 to +/-150 mbar), +/-0.5 on 0 to +/-51 (+/-1.50 Percent of Full Scale on 51 to +/-1500 mm wc), +/-01 on 0 to +/-0.072 (+/-1.50 Percent of Full Scale on 0.072 to +/-2.165 psi), +/-5 on 0 to 498 (+/-1.50 Percent of Full Scale on 498 to +/-14930 Pa), Includes Batteries Batteries Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.