Manometer
- Mfr # R1650
- Zoro # G024782170
product price:Â
$
188.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Pressure Measurement - Maximum
2.1 psi
Standards
CE, RoHS
Data Interface
Bluetooth
Digital Display Type
Backlit LCD
Operating Pressure - Maximum
300 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R1650
- Zoro #
- G024782170
- UPC #
- 800837007278
- Country of Origin
- China
- Pressure Measurement - Maximum
- 2.1 psi
- Standards
- CE, RoHS
- Data Interface
- Bluetooth
- Digital Display Type
- Backlit LCD
- Operating Pressure - Maximum
- 300 mbar
- Pressure Type Measured
- Absolute, Differential, Gauge
- Display Units
- bar, fpm, ft H2O, hPa, in H2O, in Hg, kg/sq cm, kPa, m/s, mbar, mm H2O, mm Hg, oz/sq in, Pa, psi
- Includes NIST-Traceable Calibration Certificate
- No NIST-Traceable Calibration Certificate Included
- Includes Data Logging
- Data Logging Included
- Process Connection Type
- Compression
- Process Connection Material
- Plastic
- Pressure Measurement - Minimum
- 0 psi
- Item
- Manometer
- Series
- Smart Series
- Pressure Resolution
- 0.001 psi
- Includes Batteries
- Batteries Included
- Accuracy
- +/-0.005 KPa (0 - 0.1 KPa) +/-0.02 KPa + 1.5% reading (0.1 - 15KPa)
- Includes
- Tubing
Dimensions
- Process Connection Size
- 1/4 in
Description
Manometer, Accuracy +/-0.005 KPa (0 - 0.1 KPa)+/-0.02 KPa + 1.5 Percent reading (0.1 - 15KPa), Process Connection Size 1/4 in, Process Connection Type Compression, Series Smart Series, Data Interface Bluetooth, Display Units bar, fpm, ft H2O, hPa, in H2O, in Hg, kg/sq cm, kPa, m/s, mbar, mm H2O, mm Hg, oz/sq in, Pa, psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.