This item is Discontinued.

Fieldpiece Manifold Gauge Set, 5 in Gauge, Digital SM480V

Manifold Gauge Set, 5 in Gauge, Digital (Discontinued)

  • Mfr # SM480V
  • Zoro # G412932675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM480V
Zoro #
G412932675
UPC #
872641003975
Country of Origin
Taiwan, Province of China

Dimensions

Vacuum Port Connection Size
1/4 in
Manifold Port Connection Size
1/4 in
Display Size
5 in
Gauge Diameter
5 in

Details

Item
Manifold Gauge
Number of Valves
2
Number of Hoses
4
Standards
C-Tick, CE EN 300 328, FCC, RoHS, UKCA, WEEE
Includes
(2) TC24 Wired Type-K Pipe Clamp Thermocouples, Carrying Case, ATA1 Type K Bead Thermocouple with Clip
Warranty
1 yr
For Operating System
Android(TM), iOS(R)
Automatic Shut-Off Time
30 min
Temperature Resolution
0.1 Degrees F, 0.1 Degrees C
High Side Display Pressure - Maximum
800 psi
Body Material
Plastic
Battery Type
AA
Operating Temperature - Maximum
122 Degrees F
Pressure Units Measured
bar, Pa, psig
Number of Batteries
6
IP Rating
IP54
Vacuum Port Connection Type
NPT
Product Type
Manifold Gauge Set
A2L Compatibility
A2L Compatible
Pressure Resolution
0.1 in Hg, 0.1 psi, 0.001 MPa, 0.01 bar, 1 kPa
For Refrigerant Type
Display Illumination
Backlit
Includes Vacuum Port
Vacuum Port Included
Includes Batteries
Batteries Not Included
Includes Gauge Boots
Boot Not Included
Includes Sightglass
Sightglass Included
Power Source
Battery
Vacuum Port Connection Thread Direction
Right-Hand
Vacuum Port Connection Gender
Male
Temperature Units Measured
Degrees C, Degrees F
High Side Display Pressure - Minimum
0 psi
Low Side Display Pressure - Minimum
-29 in Hg
Display Type
Digital
Operating Temperature - Minimum
32 Degrees F
Gauge Type
High Side/Low Side

Description

Manifold Gauge, Number of Valves 2, Number of Hoses 4, C-Tick, CE EN 300 328, FCC, RoHS, UKCA, WEEE, Includes (2) TC24 Wired Type-K Pipe Clamp Thermocouples, Carrying Case, ATA1 Type K Bead Thermocouple with Clip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.