
Refrigerant Evac Pump Oil, 1 qt, Bottle
Mfr # OIL32
Zoro # G412932644
product price: $21.59
/eaKey Features
Container Type
Bottle
ISO Viscosity Grade
ISO-32
Flash Point
399 Degrees F
Viscosity Index
32
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OIL32
Zoro #
G412932644
UPC #
872641003340
Country of Origin
United States
Dimensions
Container Size
1 qt
Details
Item
Refrigerant Evacuation Pump Oil
Container Type
Bottle
ISO Viscosity Grade
ISO-32
Flash Point
399 Degrees F
Viscosity Index
32
Color
Orange
Application
HVAC
Viscosity @ 40C
32 cSt
Compatible Brand
Fieldpiece
Lubricant Type
Mineral Oil
Viscosity @ 40 C
32 cSt
Series
Fieldpiece Vacuum Oil
Description
Refrigerant Evac Pump Oil,1 qt,Bottle
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.