Zoro Homepage

Silicone Test Leads, Silicone, 3 ft L

  • Mfr # ASLS2

  • Zoro # G016521213


product price: $29.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASLS2
Zoro #
G016521213
UPC #
872641000714
Country of Origin
Taiwan, Province of China

Details

Item
Silicone Test Leads

Description

Test Leads, Color Code Black, Red, Length 3 ft, Maximum Voltage 600 V, Number of Test Leads 2, Maximum Current 1 mA, Meter Connection Type Right Angle Banana Plug, Features They're Rugged and Stand upto High and Low Temperatures Better than Traditional Vinyl Test Leads and Don't Become Brittle in Extreme Cold, Maximum Temperature Measurement 302 Degrees F, Minimum Temperature Measurement Not Applicable, Meter Connection End Size Not Applicable, Wire Size Not Applicable, Wire Insulation Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.